A1210CH - 12X10X5 N12 CH CLMP LTCH

Nvent Hoffman

  • $217.01 (Each)
  • $217.01 (Each)

  • $868.04 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1210CH
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A1210CH
Description
12X10X5 N12 CH CLMP LTCH
Continuous Hinge Enclosure Clamps CH Type 12, 12X10X5, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510554200 / 00783510554200
Weight per unit
47.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$217.01 (Each)
Standard Packaging
$868.04 (Per 4)
Resources
Other Links
 
 
A1210CH - Other
 
A1210CH - Other
 
A1210CH - Other
Images
 
 
A1210CH - Small Image
 
A1210CH - Large Image
 
A1210CH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Type 12 Continuous Hinge
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
10
Size
12.00x10.00x5.00 in
Overall Length
12 in;305 mm
Descriptions
Product Type
Junction Box
Description
12X10X5 N12 CH CLMP LTCH
Long Description
Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 10 in Overall Width, 12 in Overall Length, 5 in Overall Height, 47.59 lb
Short Description
8X8X4 N12 Junction Box, Steel, Gray
Special Features
Continuously Welded and Ground Smooth Continuous Hinge;Screw-Down Door Clamps;Bonding Provision on Door;External Welded-On Mounting Brackets for Easy Installation;Oil-Resistant Gasket;Weldnuts Provided for Mounting Option
Features
This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.
extra long description
NVENT HOF A1210CH CH Box 12.00x10.0
Additional Information
Enclosure Type
NEMA 12/13
Mounting Type
Bracket Mount
Finish/Coating
Polyester Powder Paint
ip rating
IP65
Overall Width
10 in;254 mm
Overall Height
5 in;127 mm
Standards Met
UL 50, 50E Listed, TYPE 12, 13, FILE NO. E27567;cUL Listed per CSA 22.2 NO. 94, Type 12, 13, FILE NO. E27567;UL 508A Listed, Type 12, 13, FILE NO. E61997;cUL Listed per CSA 22.2 NO. 94, Type 12, 13, FILE NO. E61997
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A1210CH
GTIN
00783510554200
UPC
783510554200
Taxonomies, Classifications, and Categories
Type
Mild Steel Industrial Terminal and Junction Boxes
Category Description
STEEL JUNCTION BOXES
Packaging
Weight
47.59 lb
Weight per each
47.5999
Carton
1
Package
4
Uses, Certifications, and Standards
Application
This Easy-To-Open Continuous Hinge Enclosure Features Screw-Down Clamps for Secure Closure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat