A12P12SS - SS Panel Only

Nvent Hoffman

  • $108.62 (Each)
  • $108.62 (Each)

  • $434.48 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A12P12SS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A12P12SS
Description
SS Panel Only
Panel For Junction Box, Fits 12X12 Box, Brushed, Stainless Steel 304
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510554903 / 00783510554903
Weight per unit
2.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.62 (Each)
Standard Packaging
$434.48 (Per 4)
Resources
Images
 
 
A12P12SS - Small Image
 
A12P12SS - Large Image
Other Links
 
 
A12P12SS - Other
 
A12P12SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 304
Material, Color, and Finish
Finish
Brushed #3
Color
Unpainted
Dimensions and Weight
Size
fits 12x12 in
Descriptions
Long Description
Panel for Junction Box, fits 12x12 Box, Brushed, Stainless Steel 304
Description
SS PANEL ONLY
Product Type
Panel 10.75X10.75 Fits 12.00X1
extra long description
NVENT HOF A12P12SS Panel 10.75x10.7
Features
Use these panels in Junction Boxes. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A12P12SS
GTIN
00783510554903
UPC
783510554903
Taxonomies, Classifications, and Categories
Type
Industrial Panels and Panel Accessories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
2.2999
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat