A1614NFSS6 - 16X14X6 N4X SS6 CLMP CVR

Nvent Hoffman

  • $1780.15 (Each)
  • $1,780.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1614NFSS6
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A1614NFSS6
Description
16X14X6 N4X SS6 CLMP CVR
Clamp Cover Junction Box Type 4X, 16X14X6, SS316
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510835408 / 00783510835408
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,780.15 (Each)
Resources
Images
 
 
A1614NFSS6 - Large Image
 
A1614NFSS6 - Small Image
Other Links
 
 
A1614NFSS6 - Other
 
A1614NFSS6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
Brushed #4
Color
Unpainted
Dimensions and Weight
Width
14
Size
16.00x14.00x6.00 in
Descriptions
Features
Used in either corrosive or outdoor applications, Clamp Cover Enclosures combine a seamless foam-in-place gasket with stainless steel screw-down clamps for a consistent and reliable seal, yet the cover is easily removed for access and modifications.
Product Type
Stainless NFSS Box 16.00X1
Description
16X14X6 N4X SS6 CLMP CVR
Long Description
Clamp Cover Junction Box Type 4X, 16x14x6, SS316
extra long description
NVENT HOF A1614NFSS6 Stainless NFSS
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A1614NFSS6
GTIN
00783510835408
UPC
783510835408
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Stainless Steel Industrial Terminal and Junction Boxes
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives;Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat