A16N126 - A16N126 16.00X12.00X6.00 Steel, Greay, Small Type

Nvent Hoffman

  • $232.17 (Each)
  • $232.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A16N126
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A16N126
Description
A16N126 16.00X12.00X6.00 Steel, Greay, Small Type
Small Hinge-Cover Enclosure Type 1, 16.00X12.00X6.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 1 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510346607 / 00783510346607
Weight per unit
14.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$232.17 (Each)
Resources
Images
 
 
A16N126 - Large Image
 
A16N126 - Small Image
Other Links
 
 
A16N126 - Other
 
A16N126 - Other
 
A16N126 - Other
 
A16N126 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
12
Height
16
Size
16.00x12.00x6.00 in
Depth
6
Descriptions
Product Type
Enclosure 16.00X12.00X6.00
Features
Small Hinged-Cover, Type 1, have a size range of 6 x 6-in. to 14 x 12-in., mounting provision for optional panel and meet basic functionality requirements for indoor applications that do not require oil- or dust-tight enclosures.
Description
A16N126 16.00X12.00X6.00 STEEL, GREAY, SMALL TYPE
extra long description
NVENT HOF A16N126 Enclosure 16.00x1
Long Description
Small Hinge-Cover Enclosure Type 1, 16.00x12.00x6.00, Gray, Steel
Additional Information
ip rating
IP30
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
A16N126
GTIN
00783510346607
UPC
783510346607
Taxonomies, Classifications, and Categories
Type
Wall-Mounted / Pad-Mounted Enclosures
Packaging
Weight per each
14.5
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat