A20H20BLP - 20X20X8 N4 CH CLMP CVR

Nvent Hoffman

  • $918.61 (Each)
  • $918.61 (Each)
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
A20H20BLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A20H20BLP
Description
20X20X8 N4 CH CLMP CVR
Wall-Mount Enclosure, Steel, Type 4 Continuous Hinge, Wall Mount, Gray, Polyester Powder Paint, 20 In Overall Width, 20 In Overall Length, 8 In Overall Height, 32.5 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510244309 / 00783510244309
Weight per unit
32.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$918.61 (Each)
Resources
Images
 
 
A20H20BLP - Large Image
 
A20H20BLP - Small Image
 
A20H20BLP - Large Image
Specifications Sheets
 
 
A20H20BLP - Specification Sheet
Other Links
 
 
A20H20BLP - Other
 
A20H20BLP - Other
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
Steel
Cover Type
Type 4 Continuous Hinge
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Overall Length
20 in;508 mm
Height
20
Width
20
Size
20.00x20.00x8.00 in
Depth
8
Descriptions
Product Type
Wall-Mount Enclosure
Features
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Description
20X20X8 N4 CH CLMP CVR
Long Description
Wall-Mount Enclosure, Steel, Type 4 Continuous Hinge, Wall Mount, Gray, Polyester Powder Paint, 20 in Overall Width, 20 in Overall Length, 8 in Overall Height, 32.5 lb
Short Description
30X30X8 Wall-Mount Enclosure, Steel, Gray
Special Features
Seams Continuously Welded and Ground Smooth;Corner-Formed Doors;Simple Easy-to-Remove and Install Hinge Pins with Captivation Clip;High-Torque Threadless Studs and Fasteners on Door;Minimum-Width Body Flange Provides Maximum Door;A Continuous Hinge Combined with Stainless Steel Clamps on Three Sides Provide Environmental Protection and Security in Indoor or Outdoor Applications.
extra long description
NVENT HOF A20H20BLP Type 4 Encl. 20
Additional Information
Enclosure Type
NEMA 3;NEMA 4;NEMA 12;NEMA 13
Mounting Type
Wall Mount
Finish/Coating
Polyester Powder Paint
ip rating
IP66
Overall Width
20 in;508 mm
Overall Height
8 in;203 mm
Standards Met
UL 508A Listed Type 4, 12, 13 File No. E61997;cUL Listed per CSA C22.2 No. 94 Type 4, 12, 13 File No. E61997;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A20H20BLP
GTIN
00783510244309
UPC
783510244309
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight
32.5 lb
Weight per each
32.5
Carton
1
Uses, Certifications, and Standards
Application
Indoor or Outdoor
nema rating
12 Indoor, dust-resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A20H20BLP.
Jump To:

Cross Referenced

These items are similar to A20H20BLP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-20208NF Austin Electrical Enclosures 00707353009604
20208-4 Eaton B-Line 00782051811100
20208N4 E-Box 00806101015918
1418N4D8 Hammond Manufacturing 00623980379203
M4S-202008 Milbank 00784572116368
A20H20BLP nVent-Thermal Management 00783510244309
N4202008 Wiegmann 00786725371150
A202006LP nVent-Thermal Management 00783510280406
A202008LP nVent-Thermal Management 00783510281700
A20H20ALP nVent-Thermal Management 00783510243401
CSD16206 nVent-Thermal Management 00783510773205
CSD16206LG nVent-Thermal Management 00783510158590
CSD16208 nVent-Thermal Management 00783510774004
CSD16208LG nVent-Thermal Management 00783510159399
CSD20206 nVent-Thermal Management 00783510773403
CSD20206LG nVent-Thermal Management 00783510158798
CSD20208 nVent-Thermal Management 00783510774202
CSD20208LG nVent-Thermal Management 00783510159597
CSD20208ST nVent-Thermal Management 00783510144579
G600400225G nVent-Thermal Management 00783510189877
1038500 Rittal 00639889373471
WM202006NC Rittal 00639889831209
NSYS3DC5520 Schneider Electric 00785901897095

* All prices subject to change.

Begin Live Chat