A24H2008SSLP - 24X20X8 N4X SS4 CH Clamp CVR

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A24H2008SSLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A24H2008SSLP
Description
24X20X8 N4X SS4 CH Clamp CVR
Wallmount Hinged With Nema Clamps Type 4X, 24X20X8, Brushed, SS304
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510290306 / 00783510290306
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
A24H2008SSLP - Other
 
A24H2008SSLP - Other
 
A24H2008SSLP - Other
 
A24H2008SSLP - Other
 
A24H2008SSLP - Other
Images
 
 
A24H2008SSLP - Large Image
 
A24H2008SSLP - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 304
Material, Color, and Finish
Color
Unpainted
Finish
Brushed #4
Dimensions and Weight
Width
20
Height
24
Size
24.00x20.00x8.00 in
Depth
8
Descriptions
Description
24X20X8 N4X SS4 CH CLAMP CVR
Product Type
Stainless Encl. 24.00X20.00X8.
extra long description
NVENT HOF A24H2008SSLP Stainless En
Features
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Long Description
Wallmount Hinged with NEMA Clamps Type 4X, 24x20x8, Brushed, SS304
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A24H2008SSLP
GTIN
00783510290306
UPC
783510290306
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Stainless Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
43
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat