A24P24SS6 - 21X21 SS PNL, 24X24 Encl

Nvent Hoffman

  • $404.92 (Each)
  • $404.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A24P24SS6
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A24P24SS6
Description
21X21 SS PNL, 24X24 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 24X24, Brushed, Stainless Steel 316
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510298500 / 00783510298500
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$404.92 (Each)
Resources
Images
 
 
A24P24SS6 - Large Image
 
A24P24SS6 - Small Image
Other Links
 
 
A24P24SS6 - Other
 
A24P24SS6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 316L
Material, Color, and Finish
Finish
Brushed
Color
Unpainted
Dimensions and Weight
Size
fits 24x24 in
Descriptions
extra long description
NVENT HOF A24P24SS6 Panel 21.00x21.
Long Description
Panel for Type 3R 4 4X 12 13 Enclosure, fits 24x24, Brushed, Stainless Steel 316
Product Type
Panel 21.00X21.00 Fits 24.00X2
Features
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Description
21X21 SS PNL,24X24 ENCL
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A24P24SS6
GTIN
00783510298500
UPC
783510298500
Taxonomies, Classifications, and Categories
Type
Industrial Panels and Panel Accessories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Corrosive Environments; Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat