A24R248HCR - 24X24X8 N3R MD HC

Nvent Hoffman

  • $620.30 (Each)
  • $620.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A24R248HCR
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A24R248HCR
Description
24X24X8 N3R MD HC
Medium Drip-Shield Hinged-Cover Type 3R, 24.00X24.00X8.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510387808 / 00783510387808
Weight per unit
52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$620.30 (Each)
Resources
Images
 
 
A24R248HCR - Large Image
 
A24R248HCR - Small Image
Other Links
 
 
A24R248HCR - Other
 
A24R248HCR - Other
 
A24R248HCR - Other
 
A24R248HCR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Height
24
Width
24
Size
24.00x24.00x8.00 in
Depth
8
Descriptions
Product Type
Enclosure 24.00X24.00X8.00
Description
24X24X8 N3R MD HC
Features
Medium Drip-Shield Hinged-Cover, Type 3R, protects wiring and other electrical components in outdoor applications that require protection from rain, sleet, snow or dripping water. It offers the flexibility of securing enclosure with an optional padlock and collar studs for optional panel mounting. These enclosures have a size range of 16 x 12 x 6-in. to 60 x 36 x 12-in.
extra long description
NVENT HOF A24R248HCR Enclosure 24.0
Long Description
Medium Drip-Shield Hinged-Cover Type 3R, 24.00x24.00x8.00, Gray, Steel
Additional Information
ip rating
IP32
Manufacturer Information
Manufacturers Part Number
A24R248HCR
Brand
Nvent Hoffman
GTIN
00783510387808
UPC
783510387808
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall-Mounted / Pad-Mounted Enclosures
Packaging
Weight per each
52
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Power Distribution
nema rating
3R Weather-resistant, except dust
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat