A40P30 - 37X29 PNTD STL BK PNL For 40X30 Encl

Nvent Hoffman

  • $389.20 (Each)
  • $389.20 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A40P30
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A40P30
Description
37X29 PNTD STL BK PNL For 40X30 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 40X30, White, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510118006 / 00783510118006
Weight per unit
36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$389.20 (Each)
Resources
Images
 
 
A40P30 - Small Image
 
A40P30 - Large Image
Other Links
 
 
A40P30 - Other
 
A40P30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Size
fits 40x30 in
Descriptions
Long Description
Panel for Type 3R 4 4X 12 13 Enclosure, fits 40x30, White, Steel
Description
37X29 PNTD STL BK PNL FOR 40X30 ENCL
extra long description
NVENT HOF A40P30 37.00x29.00 fits 4
Product Type
37.00X29.00 Fits 40.00X30.00
Features
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A40P30
GTIN
00783510118006
UPC
783510118006
Taxonomies, Classifications, and Categories
Type
Industrial Panels and Panel Accessories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
36
Carton
1
Uses, Certifications, and Standards
Application
Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat