A42P30 - 39X27 PNTD STL BK PNL For 42X30 Encl

Nvent Hoffman

  • $406.00 (Each)
  • $406.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A42P30
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A42P30
Description
39X27 PNTD STL BK PNL For 42X30 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 42X30, White, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510232405 / 00783510232405
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$406.00 (Each)
Resources
Images
 
 
A42P30 - Small Image
 
A42P30 - Large Image
Other Links
 
 
A42P30 - Other
 
A42P30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Size
fits 42x30 in
Descriptions
Description
39X27 PNTD STL BK PNL FOR 42X30 ENCL
extra long description
NVENT HOF A42P30 Panel 39.00x27.00
Product Type
Panel 39.00X27.00 Fits 42.00X3
Features
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Long Description
Panel for Type 3R 4 4X 12 13 Enclosure, fits 42x30, White, Steel
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A42P30
GTIN
00783510232405
UPC
783510232405
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
35
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Power Distribution; Arc Flash Safety; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat