A42P36 - 39X30 PNTD STL BKPNL For 42X36 Encl

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A42P36
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A42P36
Description
39X30 PNTD STL BKPNL For 42X36 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 42X36, White, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510232504 / 00783510232504
Weight per unit
42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A42P36 - Small Image
 
A42P36 - Large Image
Other Links
 
 
A42P36 - Other
 
A42P36 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color
White
Finish
Powder Coated
Dimensions and Weight
Size
fits 42x36 in
Descriptions
Description
39X30 PNTD STL BKPNL FOR 42X36 ENCL
extra long description
NVENT HOF A42P36 Panel 39.00x33.00
Product Type
Panel 39.00X33.00 Fits 42.00X3
Features
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Long Description
Panel for Type 3R 4 4X 12 13 Enclosure, fits 42x36, White, Steel
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A42P36
GTIN
00783510232504
UPC
783510232504
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
42
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Arc Flash Safety; Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat