A8P6AL - 6.75X4.88 Al PNL For 8X6 Encl

Nvent Hoffman

  • $38.22 (Each)
  • $38.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A8P6AL
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A8P6AL
Description
6.75X4.88 Al PNL For 8X6 Encl
Panel For Junction Box, Fits 8X6 Box, Anodized, Aluminum
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510556402 / 00783510556402
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.22 (Each)
Resources
Images
 
 
A8P6AL - Small Image
 
A8P6AL - Large Image
Other Links
 
 
A8P6AL - Other
 
A8P6AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Anodized
Color
Unpainted
Dimensions and Weight
Size
fits 8x6 in
Descriptions
Description
6.75X4.88 AL PNL FOR 8X6 ENCL
Product Type
Panel 6.75X4.88 Fits 8.00X6.00
Features
Use these panels in Junction Boxes. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
extra long description
NVENT HOF A8P6AL Panel 6.75x4.88 fi
Long Description
Panel for Junction Box, fits 8x6 Box, Anodized, Aluminum
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A8P6AL
GTIN
00783510556402
UPC
783510556402
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat