AL48 - QK Rel Latch Kit

Nvent Hoffman

  • $79.33 (Each)
  • $79.33 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AL48
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AL48
Description
QK Rel Latch Kit
A48 Quick-Release Latch Kit For A48 Fiberglass Enclosures
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510297701 / 00783510297701
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.33 (Each)
Resources
Images
 
 
AL48 - Small Image
 
AL48 - Large Image
Other Links
 
 
AL48 - Other
 
AL48 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Material, Color, and Finish
Color
Light Gray
Color Code
RAL 7035
Finish
Smooth Matte
Descriptions
Product Type
Quick-Release Latch Kit, 2
Description
QK REL LATCH KIT
Features
Two latches with 316L stainless steel bail and screw-hole plugs are included in each package. Supplied with Continuous Hinge, Type 4X enclosures and available for Fiberglass Hinged Cover WiFi Cabinet, Type 4X. Kit converts screw-cover enclosures to quick-release without modification. No tools needed to install. Padlocking provision is included.
extra long description
NVENT HOF AL48 Quick-Release Latch
Long Description
A48 Quick-Release Latch Kit for A48 Fiberglass Enclosures
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
AL48
GTIN
00783510297701
UPC
783510297701
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Door Mounting and Locks
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat