AS125SS - 1-1/4" SS Ot Hole Seal

Nvent Hoffman

  • $72.33 (Each)
  • $72.33 (Each)

  • $723.30 (Per 10)

Availability: In Stock Locally
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
AS125SS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AS125SS
Description
1-1/4" SS Ot Hole Seal
Hol-Sealers Hole Seal, 2.19-Inch Diameter, Brushed, Stainless Steel 304
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510594701 / 00783510594701
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.33 (Each)
Standard Packaging
$723.30 (Per 10)
Resources
Images
 
 
AS125SS - Small Image
 
AS125SS - Large Image
Other Links
 
 
AS125SS - Other
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
Stainless Steel 304
Material, Color, and Finish
Finish
POLISHED
Color
Unpainted
Dimensions and Weight
Size
2.19 Dia in
Descriptions
Description
1-1/4" SS OT HOLE SEAL
Product Type
Stainless Hole Seals 1.25in
Features
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.
extra long description
NVENT HOF AS125SS Stainless Hole Se
Long Description
Hol-Sealers Hole Seal, 2.19-inch Diameter, Brushed, Stainless Steel 304
Additional Information
accessory type
Hole Seals
ip rating
IP66
Manufacturer Information
Manufacturers Part Number
AS125SS
Brand
Nvent Hoffman
GTIN
00783510594701
UPC
783510594701
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
External Mounting for Industrial Enclosures
Packaging
Weight per each
1.4
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Controls and Drives; Power Distribution; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AS125SS.
Jump To:

Cross Referenced

These items are similar to AS125SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S125SS Eaton B-Line 00782051485646
HP125SS Hammond Manufacturing 00623980410883
AS125SS nVent-Thermal Management 00783510594701
WAS125SS Wiegmann 00786725490950

* All prices subject to change.

Begin Live Chat