ASE24X24X6SSNK - 24X24X6 N4X SS4 SC No Ko

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASE24X24X6SSNK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASE24X24X6SSNK
Description
24X24X6 N4X SS4 SC No Ko
Screw-Cover Type 4X, 24.00X24.00X6.00, Brushed, SS304
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Enclosure General Accessories
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510305673 / 00783510305673
Weight per unit
45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ASE24X24X6SSNK - Large Image
 
ASE24X24X6SSNK - Small Image
Other Links
 
 
ASE24X24X6SSNK - Other
 
ASE24X24X6SSNK - Other
 
ASE24X24X6SSNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
NO. 2B
Color
Unpainted
Dimensions and Weight
Width
24
Descriptions
Description
24X24X6 N4X SS4 SC NO KO
Features
Stainless Steel Screw-Cover, Type 4X is used as a junction box or pull box and is a cost-efficient solution for commercial and industrial applications that require corrosion protection.
Product Type
Type 4X Enclosure Screw Cover
extra long description
NVENT HOF ASE24X24X6SSNK TYPE 4X EN
Long Description
Screw-Cover Type 4X, 24.00x24.00x6.00, Brushed, SS304
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASE24X24X6SSNK
GTIN
00783510305673
UPC
783510305673
Taxonomies, Classifications, and Categories
Type
Pull and Junction Boxes
Packaging
Weight per each
45
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat