CSD302410SS - 60X24X10 N4X SS4 HC, QTR TRN LTCH

Nvent Hoffman

  • $3760.40 (Each)
  • $3,760.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSD302410SS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CSD302410SS
Description
60X24X10 N4X SS4 HC, QTR TRN LTCH
Concept Wallmount 1/4-Turn Latch Type 4X, 30X24X10, Brushed, Stainless 304
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510128685 / 00783510128685
Weight per unit
53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,760.40 (Each)
Resources
Images
 
 
CSD302410SS - Small Image
 
CSD302410SS - Large Image
Other Links
 
 
CSD302410SS - Other
 
CSD302410SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 304
Material, Color, and Finish
Finish
Brushed #4
Style
Quarter-turn
Color
Unpainted
Dimensions and Weight
Width
24
Depth
10
Height
30
Size
30.00x24.00x10.00 in
Descriptions
Description
60X24X10 N4X SS4 HC, QTR TRN LTCH
extra long description
NVENT HOF CSD302410SS Wall Mount Ty
Product Type
Wall Mount Type 4X Enclosure
Features
For indoor or outdoor applications that require corrosion protection from chemicals and water. Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Long Description
Concept Wallmount 1/4-Turn Latch Type 4X, 30x24x10, Brushed, Stainless 304
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CSD302410SS
GTIN
00783510128685
UPC
783510128685
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Stainless Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
53
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat