CSD302412SS - 30X24X12 N4X SS4 HC QTR TRN LTCH

Nvent Hoffman

  • $4202.80 (Each)
  • $4,202.80 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSD302412SS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CSD302412SS
Description
30X24X12 N4X SS4 HC QTR TRN LTCH
Concept Wallmount 1/4-Turn Latch Type 4X, 30X24X12, Brushed, Stainless 304
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510488406 / 00783510488406
Weight per unit
49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,202.80 (Each)
Resources
Images
 
 
CSD302412SS - Small Image
 
CSD302412SS - Large Image
Other Links
 
 
CSD302412SS - Other
 
CSD302412SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 304
Material, Color, and Finish
Color
Unpainted
Finish
Brushed #4
Style
Quarter-turn
Dimensions and Weight
Depth
12
Width
24
Height
30
Size
30.00x24.00x12.00 in
Descriptions
Description
30X24X12 N4X SS4 HC QTR TRN LTCH
extra long description
NVENT HOF CSD302412SS Stainless Enc
Product Type
Stainless Encl. 30.00X24.00X12
Features
For indoor or outdoor applications that require corrosion protection from chemicals and water. Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Long Description
Concept Wallmount 1/4-Turn Latch Type 4X, 30x24x12, Brushed, Stainless 304
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CSD302412SS
GTIN
00783510488406
UPC
783510488406
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Stainless Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
49
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat