CSD30248WSS - 30X24X8 N4X WNDW HC

Nvent Hoffman

  • $4917.21 (Each)
  • $4,917.21 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSD30248WSS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CSD30248WSS
Description
30X24X8 N4X WNDW HC
Concept Window Door 1/4 Turn Latch Type 4X, 30X24X8, Brushed, Stainless 304
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510117900 / 00783510117900
Weight per unit
44.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,917.21 (Each)
Resources
Images
 
 
CSD30248WSS - Small Image
 
CSD30248WSS - Large Image
Other Links
 
 
CSD30248WSS - Other
 
CSD30248WSS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 304
Material, Color, and Finish
Finish
Brushed #4
Style
Quarter-turn
Color
Unpainted
Dimensions and Weight
Size
30.00x24.00x8.00 in
Width
24
Height
30
Depth
8
Descriptions
Description
30X24X8 N4X WNDW HC
Product Type
30.00X24.00X8.00
Features
For indoor or outdoor applications that require corrosion protection from chemicals and water. Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Long Description
Concept Window Door 1/4 Turn Latch Type 4X, 30x24X8, Brushed, Stainless 304
extra long description
NVENT HOF CSD30248WSS 30.00x24.00x8
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CSD30248WSS
GTIN
00783510117900
UPC
783510117900
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Stainless Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
44.2999
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat