CSD363610 - 36X36X10 N4/12 WM HC

Nvent Hoffman

  • $1093.07 (Each)
  • $1,093.07 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSD363610
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CSD363610
Description
36X36X10 N4/12 WM HC
Concept Single-Door Enclosure, 36.00X36.00X10.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510375690 / 00783510375690
Weight per unit
99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,093.07 (Each)
Resources
Images
 
 
CSD363610 - Small Image
 
CSD363610 - Large Image
Other Links
 
 
CSD363610 - Other
 
CSD363610 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Finish
Powder Coated
Color
Gray
Dimensions and Weight
Depth
10
Height
36
Width
36
Size
36.00x36.00x10.00 in
Descriptions
Description
36X36X10 N4/12 WM HC
Product Type
Wall-Mount Type 4, 12 Enclosure
extra long description
NVENT HOF CSD363610 Wall-Mount Type
Long Description
Concept Single-Door Enclosure, 36.00x36.00x10.00, Gray, Steel
Features
Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CSD363610
GTIN
00783510375690
UPC
783510375690
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
99
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat