CSP2020 - 17.78X17.84 PNL, For 20X20 Encl

Nvent Hoffman

  • $280.01 (Each)
  • $280.01 (Each)

Availability: Currently Out Of Stock
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
CSP2020
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CSP2020
Description
17.78X17.84 PNL, For 20X20 Encl
Concept Swing-Out Panel, Fits 20.00X20.00, Light Gray, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510122805 / 00783510122805
Weight per unit
14.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$280.01 (Each)
Resources
Other Links
 
 
CSP2020 - Other
 
CSP2020 - Other
 
CSP2020 - Other
Images
 
 
CSP2020 - Small Image
 
CSP2020 - Large Image
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
MILD STEEL
Material, Color, and Finish
Color
White
Finish
Powder Coated
Dimensions and Weight
Size
fits 20.00x20.00 in
Descriptions
Features
Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter C
Product Type
17.78X17.84 Fits 20.00X20.00
Description
17.78X17.84 PNL,FOR 20X20 ENCL
extra long description
NVENT HOF CSP2020 17.78x17.84 fits
Long Description
Concept Swing-Out Panel, fits 20.00x20.00, Light Gray, Steel
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CSP2020
GTIN
00783510122805
UPC
783510122805
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
14.36
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Power Distribution; Arc Flash Safety
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CSP2020.
Jump To:

Cross Referenced

These items are similar to CSP2020 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2020SP Eaton B-Line 00782051092851
ESP2020 Hammond Manufacturing 00623980446240
CSP2020 nVent-Thermal Management 00783510122805
HFWNSP2020C Wiegmann 00786725862061

* All prices subject to change.

Begin Live Chat