E2PBXSS - 6X4X4.75 N4X SS4 Extra DP 30.5 2H PB

Nvent Hoffman

  • $533.07 (Each)
  • $533.07 (Each)
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
E2PBXSS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
E2PBXSS
Description
6X4X4.75 N4X SS4 Extra DP 30.5 2H PB
Extra-Deep Pushbutton Screw Cover Type 4X, 2PBX30.5MM, SS304
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
783510593605 / 00783510593605
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$533.07 (Each)
Resources
Images
 
 
E2PBXSS - Small Image
 
E2PBXSS - Large Image
Other Links
 
 
E2PBXSS - Other
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
Stainless Steel 304
Material, Color, and Finish
Finish
Brushed #4
Color
Unpainted
Dimensions and Weight
Size
2PB x 30.5mm
Width
4
Depth
4.75
Height
6
Descriptions
Product Type
2 PB Enclosure 6.00X4.00X4.75
Description
6X4X4.75 N4X SS4 EXTRA DP 30.5 2H PB
Features
Designed to house 30.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. Extra-deep design accommodates additional contact blocks for pushbuttons. See Mild Steel chapter for related mild steel enclosures.
extra long description
NVENT HOF E2PBXSS 2 PB Enclosure 6.
Long Description
Extra-Deep Pushbutton Screw Cover Type 4X, 2PBx30.5mm, SS304
Additional Information
Number of Holes
2
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
E2PBXSS
GTIN
00783510593605
UPC
783510593605
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Stainless Steel Industrial Terminal and Junction Boxes
Packaging
Weight per each
3.3
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Hygienic Environments; Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E2PBXSS.
Jump To:

Similar Items

Similar items are close alternatives to E2PBXSS, though they may not be 100% alike.

Eaton B-Line Series Push Button Enclosures, 6" Height, 4.75" Length, 4" Width, N...
  • Our Part #: PVX24XS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PVX2-4XS
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($512.38) ·
PVX24XS - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$512.38

Each

QTY:
Each
Add
Cross Referenced

These items are similar to E2PBXSS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PVX2SS Eaton B-Line 00782051138849
1437SSB Hammond Manufacturing 00623980153865
E2PBXSS nVent-Thermal Management 00783510593605
PB02305X14 Rittal 00639889812239
PBXD2SS Wiegmann 00786725845699

* All prices subject to change.

Begin Live Chat