F4490EGV - 4X4 N1 90D Wwy Elb

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F4490EGV
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F4490EGV
Description
4X4 N1 90D Wwy Elb
Elbow 90-Degree Lay-In, 4.00X4.00, Galvanized, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510882709 / 00783510882709
Weight per unit
9.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F4490EGV - Small Image
 
F4490EGV - Large Image
Other Links
 
 
F4490EGV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Galvanized
Color
Unpainted
Dimensions and Weight
Height
4
Width
4
Descriptions
Product Type
90 Elbow
Features
Lay-in Galvanized 90-Degree Elbows are used for right-angle installations. Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sides are held together with screws.
Description
4X4 N1 90D WWY ELB
extra long description
NVENT HOF F4490EGV 90 Elbow
Long Description
Elbow 90-Degree Lay-in, 4.00x4.00, Galvanized, Steel
Manufacturer Information
Manufacturers Part Number
F4490EGV
Brand
Nvent Hoffman
GTIN
00783510882709
UPC
783510882709
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
ELBOW
Packaging
Weight per each
9.36
Carton
1
Package
4
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat