F66LP - 6X6 90D Closure PLT

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F66LP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F66LP
Description
6X6 90D Closure PLT
Closure Plate Hinged-Cover Lay-In Wireway, 6.00X6.00, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Wireway General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510186708 / 00783510186708
Weight per unit
2.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F66LP - Small Image
 
F66LP - Large Image
Other Links
 
 
F66LP - Other
 
F66LP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Height
6
Width
6
Descriptions
Product Type
Closure Plate
Features
Lay-in Hinged-Cover Closure Plates are used for closing and sealing the end of a wireway section or run.
extra long description
NVENT HOF F66LP Closure Plate
Description
6X6 90D CLOSURE PLT
Long Description
Closure Plate Hinged-Cover Lay-in Wireway, 6.00x6.00, Gray, Mild Steel
Additional Information
ip rating
IP54
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F66LP
GTIN
00783510186708
UPC
783510186708
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Closure Plate
Packaging
Weight per each
2.95
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat