F66T - 6X6 N1 Wway Tee Fitt

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F66T
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F66T
Description
6X6 N1 Wway Tee Fitt
Sweep Tee Layin Wireway, Fits 6.00X6.00, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510131678 / 00783510131678
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F66T - Small Image
 
F66T - Large Image
Other Links
 
 
F66T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
2.5
Height
6
Descriptions
Product Type
6X6 Tee Fitting
Features
For large radius turns. Mounts against vertical or horizontal surfaces. Top and inside covers removable.
Long Description
Sweep Tee LayIn Wireway, fits 6.00x6.00, Gray, Mild Steel
Description
6X6 N1 WWAY TEE FITT
extra long description
NVENT HOF F66T 6x6 Tee Fitting
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F66T
GTIN
00783510131678
UPC
783510131678
Taxonomies, Classifications, and Categories
Type
TEE
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat