F88GUC - 8X8 N1 Uni U-Conn

Nvent Hoffman

  • $19.37 (Each)
  • $19.37 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F88GUC
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F88GUC
Description
8X8 N1 Uni U-Conn
Universal U-Connector For Layin Wireway, Fits 8.00X8.00, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510526900 / 00783510526900
Weight per unit
20.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.37 (Each)
Resources
Images
 
 
F88GUC - Small Image
 
F88GUC - Large Image
Other Links
 
 
F88GUC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
2.5
Height
8
Descriptions
Product Type
U-Connector
Description
8X8 N1 UNI U-CONN
Long Description
Universal U-Connector for LayIn Wireway, fits 8.00x8.00, Gray, Mild Steel
Features
U-Connectors are used to rigidly join fittings to lay-in wireway straight sections. Top swings aside to retain the lay-in feature. One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers.
extra long description
NVENT HOF F88GUC U-Connector
Additional Information
ip rating
IP30
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F88GUC
GTIN
00783510526900
UPC
783510526900
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
U-Connector
Packaging
Weight per each
20.4
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat