HJ806HWPL1LG - 7.7X5.7X4.1 N4X FG FLT HC

Nvent Hoffman

  • $231.72 (Each)
  • $231.72 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HJ806HWPL1LG
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
HJ806HWPL1LG
Description
7.7X5.7X4.1 N4X FG FLT HC
Flat Cover With Latches Type 4X, 7.71X5.72X4.05, LT Gray, Fiberglass
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510158859 / 00783510158859
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$231.72 (Each)
Resources
Images
 
 
HJ806HWPL1LG - Small Image
 
HJ806HWPL1LG - Large Image
Other Links
 
 
HJ806HWPL1LG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Material, Color, and Finish
Color
Light Gray
Style
No Window
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Depth
4.05
Width
5.72
Height
7.71
Size
9.30x7.31x4.98 in
Descriptions
Description
7.7X5.7X4.1 N4X FG FLT HC
Features
Enclosures feature a flat, overlapping cover design that ensures a more-secure seal. Available with solid and window covers. Latches provide easy access and security.
Product Type
Type 4X, Flat HNG Latch CVR
extra long description
NVENT HOF HJ806HWPL1LG TYPE 4X, FLA
Short Description
TYPE 4X, FLAT HNG LATCH CVR
Long Description
Flat Cover with Latches Type 4X, 7.71x5.72x4.05, Lt Gray, Fiberglass
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
HJ806HWPL1LG
GTIN
00783510158859
UPC
783510158859
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Availability
Status
Inactive
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat