Q3PBPCD - 3 PB Enclosure Polycarbonate 153X73X79MM

Nvent Hoffman

  • $135.38 (Each)
  • $135.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q3PBPCD
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
Q3PBPCD
Description
3 PB Enclosure Polycarbonate 153X73X79MM
Qline D Pushbutton Enclosure Type 4X, 3PBX30.5MM, Light Gray, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
783510151591 / 00783510151591
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.38 (Each)
Resources
Images
 
 
Q3PBPCD - Large Image
Other Links
 
 
Q3PBPCD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Light Gray
Color Code
RAL 7035
Finish
Smooth Gloss
Dimensions and Weight
Size
200 x 120 mm
Width
4.45
Height
7.6
Descriptions
Long Description
QLine D Pushbutton Enclosure Type 4X, 3PBx30.5mm, Light Gray, Polycarbonate
Product Type
3 PB Enclosure 153X73X79MM
extra long description
NVENT HOF Q3PBPCD 3 PB Enclosure 15
Features
Used for insulating and housing 30.5-mm or 22.5-mm pushbuttons in hostile environments, QLine D Enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance.
Description
3 PB ENCLOSURE POLYCARBONATE 153X73X79MM
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
Q3PBPCD
GTIN
00783510151591
UPC
783510151591
Taxonomies, Classifications, and Categories
Type
Fiberglass and Thermoplastic Industrial Terminal and Junction Boxes
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
Controls and Drives;Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat