WF3LP - 24X24X12 N3R Weatherflo HC, W/Fan

Nvent Hoffman

  • $2011.80 (Each)
  • $2,011.80 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WF3LP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
WF3LP
Description
24X24X12 N3R Weatherflo HC, W/Fan
Weatherflo With Fan Type 3R, 29.00X24.00X12.00, White, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Nema Types 3 & 3R Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510156510 / 00783510156510
Weight per unit
98.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,011.80 (Each)
Resources
Other Links
 
 
WF3LP - Other
 
WF3LP - Other
 
WF3LP - Other
 
WF3LP - Other
Images
 
 
WF3LP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Galvanized
Color Code
RAL 9003
Color
Signal White
Dimensions and Weight
Width
24
Height
29
Size
29.00x24.00x12.00 in
Depth
12
Descriptions
Description
24X24X12 N3R WEATHERFLO HC, W/FAN
Product Type
29HX24WX12D
extra long description
NVENT HOF WF3LP 29HX24WX12D
Features
WeatherFlo Enclosures feature a forced-air ventilation system for cooling drives or other high-heat producing equipment in outdoor applications.
Long Description
WeatherFlo with Fan Type 3R, 29.00x24.00x12.00, White, Steel
Additional Information
ip rating
IP32
Manufacturer Information
Manufacturers Part Number
WF3LP
Brand
Nvent Hoffman
GTIN
00783510156510
UPC
783510156510
Taxonomies, Classifications, and Categories
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
98.9
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat