CU2SQ - Square Head Emergency Light

Compass

  • $31.86 (Each)
  • $31.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CU2SQ
Manufacturer
Compass
Manufacturer's Part Number
CU2SQ
Description
Square Head Emergency Light
CU2SQ Emergency Light, Color: White, Number Of Lamps: 2, Battery Type: Nickel-Cadmium (Nicad), Battery Runtime: 90 Min, Voltage Rating: 120/277 Vac, Environmental Conditions: Damp Location, Compliance: Cec T20 Compliant.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
856143002155 / 00856143002155
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.86 (Each)
Carton
$31.86 (Each)
Resources
Other Links
 
 
CU2SQ - Other
 
CU2SQ - Other
 
CU2SQ - Other
 
CU2SQ - Other
 
CU2SQ - Other
Images
 
 
CU2SQ - Large Image
 
CU2SQ - Large Image
Attachments
 
 
CU2SQ - Specification Sheet
Brochures
 
 
CU2SQ - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1.8 A
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Voltage Rating
120/277 VAC
Number of Lamps
2 W
Material, Color, and Finish
Color
WHITE GLOSS
Descriptions
Description
SQUARE HEAD EMERGENCY LIGHT
extra long description
DUAL CU2SQ White Thermoplastic Emer
Product Type
White Thermoplastic Emergency Light
Long Description
CU2SQ emergency light, Color: White, Number of Lamps: 2, Battery Type: nickel-cadmium (NiCAD), Battery Runtime: 90 min, Voltage Rating: 120/277 VAC, Environmental Conditions: Damp Location, Compliance: CEC T20 Compliant.
Special Features
N/A IN
Additional Information
Fixture Type
Emergency and Exit
battery
nickel-cadmium (NiCAD)
Manufacturer Information
Brand
COMPASS
Manufacturers Part Number
CU2SQ
GTIN
00856143002155
UPC
856143002155
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency and Exit
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Conditioned Space;Damp location, Outside over doors, Parking Garages, Arounds Pools and Basements
environmental conditions
Damp Location
standard
UL924
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat