PVL3100S18BZ - 100W Wallpack Lighting

Hubbell Lighting Outdoor

  • $268.22 (Each)
  • $268.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVL3100S18BZ
Manufacturer
Hubbell Lighting Outdoor
Manufacturer's Part Number
PVL3-100S-18-BZ
Description
100W Wallpack Lighting
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785988005925 / 00785988005925
Weight per unit
17.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$268.22 (Each)
Resources
Other Links
 
 
PVL3100S18BZ - Other
 
PVL3100S18BZ - Other
 
PVL3100S18BZ - Other
 
PVL3100S18BZ - Other
 
PVL3100S18BZ - Other
 
PVL3100S18BZ - Other
 
PVL3100S18BZ - Other
Images
 
 
PVL3100S18BZ - Large Image
 
PVL3100S18BZ - Large Image
 
PVL3100S18BZ - Small Image
 
PVL3100S18BZ - Large Image
Attachments
 
 
PVL3100S18BZ - Specification Sheet
 
PVL3100S18BZ - Specification Sheet
Brochures
 
 
PVL3100S18BZ - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Lamp Type
HIGH PRESSURE SODIUM
Ballast Type
HX-HPF
Wattage
100
Voltage Rating
120/208/240/277
Material, Color, and Finish
Color
Retail
Descriptions
Product Type
Perimaliter Led Wall Packs
Description
100W WALLPACK LIGHTING
extra long description
HUB-LT PVL3-100S-18-BZ Perimaliter
Additional Information
Efficiency
Classroom, Conference Room, Corridor
supply voltage
Classroom, Conference Room, Corridor
dimensions
CN
Manufacturer Information
Brand
Hubbell Outdoor Lighting
Manufacturers Part Number
PVL3-100S-18-BZ
sub brand
PROP65: Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
GTIN
00785988005925
UPC
785988005925
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Trade Size
aperture size
PROP65: Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
17.7
Carton
1
Uses, Certifications, and Standards
Application
KIM LIGHTING
Frequency Rating
50/60
standard
UL;CSA
Mounting
Wall (surface)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat