TBW60 - 6" White Baffle R30 Recep

Prescolite

  • $5.29 (Each)
  • $5.29 (Each)

  • $63.48 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TBW60
Manufacturer
Prescolite
Manufacturer's Part Number
TBW60
Description
6" White Baffle R30 Recep
Baffle, Stepped Baffle, White, Compatibility: Based On Housing Selection.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
785235514347 / 00785235514347
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.29 (Each)
Standard Packaging
$63.48 (Per 12)
Resources
Images
 
 
TBW60 - Small Image
 
TBW60 - Large Image
 
TBW60 - Large Image
Attachments
 
 
TBW60 - Specification Sheet
Other Links
 
 
TBW60 - Other
 
TBW60 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Style
Round
Color
White
Dimensions and Weight
Diameter
6
Descriptions
Description
6" WHITE BAFFLE R30 RECEP
extra long description
PRES TBW60 TRIM OPEN 6IN WHT BAFL
Product Type
Trim Open 6IN WHT Bafl
Long Description
BAFFLE, STEPPED BAFFLE, WHITE, COMPATIBILITY: BASED ON HOUSING SELECTION.
Special Features
White baffle
Additional Information
Fixture Type
Recessed
Manufacturer Information
Brand
PRESCOLITE BRAND
Manufacturers Part Number
TBW60
GTIN
00785235514347
UPC
785235514347
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
STEPPED BAFFLE
Packaging
Weight per each
1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commerical Indoor;Education;Healthcare;Hospitality;Office;Lobby;Conference Room;Classroom;Waiting Room;Auditorium;Guest Room;Dining Area
standard
UL/CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat