HW10601604 - 16GA 4PR Shielded 600V

HWC

  • $2.47 (Each)
  • $2.47 (Each)

  • $2,473.07 (Per 1,000)
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
HW10601604
Manufacturer's Part Number
HW10601604
Description
16GA 4PR Shielded 600V
Pole Line, Aerially;Indoor/Outdoor;Instrumentation and Process Control Application, Copper Conductor Material, 16 Awg Conductor Size, PVC Insulation Material, 15 Mil Insulation Thickness, PVC Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 4 - Conductors, 7 - Strands, 0.63 In Outside Diameter, Carton Package Type, Strand Solid/Strand, Astm B-3;Astm B-8;Class B;Nec Class 1, Division 2;Ul Listed, 600 V Voltage Rating, 207 LB/MFT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
80350000908
Weight per unit
0.139 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.47 (Each)
Carton
$2.47 (Each)
Resources
Images
 
 
HW10601604 - Small Image
 
HW10601604 - Large Image
Specifications Sheets
 
 
HW10601604 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Number of Conductors
4
Conductor Size
16 AWG
Material, Color, and Finish
Jacket Material
PVC
Insulation Material
PVC
Conductor Material
Copper
Descriptions
Product Type
Pole Line
Long Description
Pole Line, Aerially;Indoor/Outdoor;Instrumentation and Process Control Application, Copper Conductor Material, 16 AWG Conductor Size, PVC Insulation Material, 15 mil Insulation Thickness, PVC Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 4 - Conductors, 7 - Strands, 0.63 in Outside Diameter, Carton Package Type, Strand Solid/Strand, ASTM B-3;ASTM B-8;Class B;NEC Class 1, Division 2;UL Listed, 600 V Voltage Rating, 207 lb/Mft Weight
Features
For use in 600 volt instrumentation and process control cable applications where superior protection from electrostatic interference is required.
Short Description
Pole Line, Stranded, 600V 7A, 4 Conductor, 16 AWG
Description
16GA 4PR SHIELDED 600V
Additional Information
Solid/Strand
Strand
Number of Strands
7
outside diameter
0.63 in
Insulation Thickness
15 mil
Maximum Operating Temperature
+90 °C
Made in USA
yes
Standards Met
UL Listed;NEC Class 1, Division 2;ASTM B-3;Class B;ASTM B-8
Manufacturer Information
Brand
HOUSTON WIRE & CABLE
Manufacturers Part Number
HW10601604
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Package Type
Carton
Weight
207 lb/Mft
Weight per each
0.139
Carton
1
Uses, Certifications, and Standards
Application
Instrumentation and Process Control;Indoor/Outdoor;Aerially
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat