02201037 - Off Eye, Sup Grip, .50-.62", BRZ, CLS

Wiring Device-Kellems

  • $35.38 (Each)
  • $35.38 (Each)

  • $5,307.00 (Per 150)
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
02201037
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
02201037
Description
Off Eye, Sup Grip, .50-.62", BRZ, CLS
Support Grips, Offset Eye, Single Weave, Closed Mesh, Tin-Coated Bronze, 0.50-0.62"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
783585301273 / 0783585301273 / 00783585301273
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.38 (Each)
Standard Packaging
$5,307.00 (Per 150)
Resources
Other Links
 
 
02201037 - Other
 
02201037 - Other
 
02201037 - Other
 
02201037 - Other
 
02201037 - Other
 
02201037 - Other
Images
 
 
02201037 - Large Image
 
02201037 - Large Image
 
02201037 - Large Image
Attachments
 
 
02201037 - Specification Sheet
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
Tin Coated Bronze
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
Standard Sized
Descriptions
extra long description
HWDK 02201037 OFF EYE, SUP GRIP, .5
Long Description
Support Grips, Offset Eye, Single Weave, Closed Mesh, Tin-Coated Bronze, 0.50-0.62"
Special Features
Closed Mesh
Construction
Woven
Features
Electrical cables dropping down from the ceiling are prevalent in factories. Whether they are constantly hanging vertically, on an angle, and/or are subject to being pulled across the room, the dead weight and pull stresses on the internal structures from the cable itself, as well as the weight of devices, keep them under threat of pullout from the connections, resulting in power failures and unscheduled downtime. Kellems offers support grips to meet every need in the factory, in a wide variety of eye styl
Description
OFF EYE, SUP GRIP, .50-.62", BRZ, CLS
Product Type
Off Eye, Sup Grip, .50-.62", BRZ, CLS
Additional Information
Cable Size
.50"-.62" (1.27-1.57)
pallet quantity
3000
Manufacturer Information
Manufacturers Part Number
02201037
series
Standard Duty
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585301273
UPC
783585301273
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Offset Eye
Packaging
Weight per each
0.1
Carton
1
Package
150
Uses, Certifications, and Standards
standard
CSA Certified
Application
Offset Eye
Mounting
Screw Hook or Beam Clamp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 02201037.
Jump To:

Cross Referenced

These items are similar to 02201037 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2201-025 Amtec n/a
SPC050SO Bryant Electric 00781786371477
SGO50 Eaton Wiring Devices 00040893647418
2201037 Hubbell Wiring Device-Kellems 00783585301273
L9531 Leviton 00078477970768
FC050OF Legrand Pass & Seymour 00785007980332
2201-025 Remke n/a
35060 Woodhead 00786788350604

* All prices subject to change.

Begin Live Chat