073031203 - D/T Strain Relf, .54-.73", 3/4"

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
073031203
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
073031203
Description
D/T Strain Relf, .54-.73", 3/4"
Strain Relief Grip, Orange, Zinc Plated Steel (Locknut);Aluminum;Galvanized Steel (Mesh) Material, 0.54 to 0.73 In Cable/Cord Size, 6-1/2 In Mesh Length, Straight Male NPT Connection, 3/4 In NPT Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
783585550169 / 00783585550169
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
073031203 - Small Image
 
073031203 - Large Image
 
073031203 - Large Image
 
073031203 - Large Image
Attachments
 
 
073031203 - Specification Sheet
Other Links
 
 
073031203 - Other
 
073031203 - Other
 
073031203 - Other
 
073031203 - Other
Specifications Sheets
 
 
073031203 - Specification Sheet
 
073031203 - Specification Sheet
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
Zinc Plated Steel (Locknut);Aluminum;Galvanized Steel (Mesh)
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Size
Standard Sized
Descriptions
Description
D/T STRAIN RELF, .54-.73", 3/4"
Product Type
Strain Relief Grip
Long Description
Strain Relief Grip, Orange, Zinc Plated Steel (Locknut);Aluminum;Galvanized Steel (Mesh) Material, 0.54 to 0.73 in Cable/Cord Size, 6-1/2 in Mesh Length, Straight Male NPT Connection, 3/4 in NPT Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 lb/EA
Features
Kellems Wire Management, Dusttight Grips, Strain Relief, .54"-.73", 3/4", Non-Insulated
Short Description
Strain Relief Grip, Zinc Plated Steel (Locknut);Aluminum;Galvanized Steel (Mesh)
Special Features
Type Non-Insulated, Wide Range;Single Weave Mesh
extra long description
HWDK 073031203A D/T STRAIN RELF, .5
Construction
Woven
Additional Information
Cable/Cord Size
0.54 to 0.73 in
Enclosure Type
NEMA 4X
Mesh Length
6-1/2 in
Connection Type
Straight Male NPT
Thread Size
3/4 in NPT
Minimum Operating Temperature
-30 °F
Maximum Operating Temperature
+225 °F
Standards Met
UL Listed;CSA Certified
package quantity
20 CT
Cable Size
.54"-.73" (1.37-1.85)
pallet quantity
6000
Manufacturer Information
Manufacturers Part Number
073031203A
Brand
CHANCE
sub brand
Kellems(R)
series
Dust-Tight
GTIN
00783585550169
UPC
783585550169
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Non-Insulated, Wide Range
Trade Size
Trade Size
3/4 in NPT
Availability
Status
Inactive
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Dust Tight;Wiring of Bus Drop Cable System;Enclosure;Machine Tool;Portable Power Tool
standard
CSA Certified;UL Listed
Mounting
Locknut or Tapped Hole
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat