073041278 - SGL Eye, Bus Drop Grip, .43-.56"

Wiring Device-Kellems

  • $24.15 (Each)
  • $24.15 (Each)

  • $483.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
073041278
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
073041278
Description
SGL Eye, Bus Drop Grip, .43-.56"
Bus Drop Support Grips, Single Eye, Wide Range, Galvanized Steel, 0.43-0.56"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
783585330181 / 0783585330181 / 00783585330181
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.15 (Each)
Standard Packaging
$483.00 (Per 20)
Resources
Images
 
 
073041278 - Small Image
 
073041278 - Large Image
Other Links
 
 
073041278 - Other
 
073041278 - Other
 
073041278 - Other
 
073041278 - Other
Attachments
 
 
073041278 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel, Galvanized
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
Standard Sized
Descriptions
Description
SGL EYE, BUS DROP GRIP, .43-.56"
Product Type
SGL Eye, Bus Drop Grip, .43-.56"
extra long description
HWDK 073041278 SGL EYE, BUS DROP GR
Features
Electrical cables dropping down from the ceiling are prevalent in factories. Whether they are constantly hanging vertically, on an angle, and/or are subject to being pulled across the room, the dead weight and pull stresses on the internal structures from the cable itself, as well as the weight of devices, keep them under threat of pullout from the connections, resulting in power failures and unscheduled downtime. Kellems offers support grips to meet every need in the factory, in a wide variety of eye styl
Long Description
Bus Drop Support Grips, Single Eye, Wide Range, Galvanized Steel, 0.43-0.56"
Special Features
Closed Mesh
Construction
Woven
Additional Information
Cable Size
.43"-.56" (1.09-1.42)
pallet quantity
2700
Manufacturer Information
Manufacturers Part Number
073041278
Brand
WIRING DEVICE-KELLEMS
series
Bus Drop
GTIN
00783585330181
UPC
783585330181
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Single Eye
Packaging
Weight per each
0.05
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
Locknut or Tapped Hole
Application
Single Eye
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat