07310004 - I Grip, .73-.85", Galv

Wiring Device-Kellems

  • $52.00 (Each)
  • $52.00 (Each)

  • $1,040.00 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
07310004
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
07310004
Description
I Grip, .73-.85", Galv
Kellems Wire Management, I-Grips, .73-.85", Galvanized
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
783585332178 / 0783585332178 / 00783585332178
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.00 (Each)
Standard Packaging
$1,040.00 (Per 20)
Resources
Other Links
 
 
07310004 - Other
 
07310004 - Other
 
07310004 - Other
 
07310004 - Other
 
07310004 - Other
 
07310004 - Other
 
07310004 - Other
Images
 
 
07310004 - Large Image
 
07310004 - Large Image
 
07310004 - Large Image
 
07310004 - Large Image
 
07310004 - Small Image
Attachments
 
 
07310004 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel Mesh for Insulated Cables, Plastic Coated
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
Standard Sized
Descriptions
Description
I GRIP, .73-.85", GALV
Product Type
I Grip, .73-.85", Galv
extra long description
HWDK 07310004 I GRIP, .73-.85", GAL
Features
Kellems® I-Grips are made of high strength, plastic coated galvanized steel strand. They are offered in six sizes to fit all cable diameters used with Hubbell Insulgrip® Kellems l-Grips will control cable arc-of-bend and reduce high pull tensions from being transmitted to the wiring terminals.
Long Description
Kellems Wire Management, I-Grips, .73-.85", Galvanized
Special Features
Plastic Coated Mesh
Construction
Woven
Additional Information
Cable Size
.73"-.85" (1.85-2.16)
pallet quantity
6480
Manufacturer Information
Manufacturers Part Number
07310004
Brand
WIRING DEVICE-KELLEMS
series
For Plug & Connectors
GTIN
00783585332178
UPC
783585332178
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Eyelets (2)
Packaging
Weight per each
0.85
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Light Duty
Mounting
Mounts on Cord Grip
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat