074011266 - STR Male, DCG, 2.3-2.4", 2 1/2" W/Mesh

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Per 0)

  • $434.93 (Each)
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
074011266
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
074011266
Description
STR Male, DCG, 2.3-2.4", 2 1/2" W/Mesh
Kellems Wire Management, Deluxe Cord Grips, Straight Male, 2.312-2.437", 2 1/2" With Mesh
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585498669 / 0783585498669 / 00783585498669
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$434.93 (Each)
Standard Packaging
None Available
Resources
Images
 
 
074011266 - Small Image
 
074011266 - Large Image
 
074011266 - Large Image
 
074011266 - Large Image
 
074011266 - Large Image
 
074011266 - Large Image
Attachments
 
 
074011266 - Specification Sheet
Other Links
 
 
074011266 - Other
 
074011266 - Other
 
074011266 - Other
 
074011266 - Other
 
074011266 - Other
 
074011266 - Other
 
074011266 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
Single
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
2 1/2" NPT
Descriptions
Description
STR MALE, DCG, 2.3-2.4", 2 1/2" W/MESH
Product Type
STR Male, DCG, 2.3-2.4", 2 1/2" W/Mesh
Features
Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.
extra long description
HWDK 074011266 STR MALE, DCG, 2.3-2
Long Description
Kellems Wire Management, Deluxe Cord Grips, Straight Male, 2.312-2.437", 2 1/2" with Mesh
Special Features
Standard Product
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
074011266
series
Deluxe Cord Grips
GTIN
00783585498669
UPC
783585498669
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Male Thread
Packaging
Weight per each
2
Carton
1
Package
0
Uses, Certifications, and Standards
Mounting
Locknut or Tapped Opening
Application
Straight Male- Form 7
environmental conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 074011266.
Jump To:

Cross Referenced

These items are similar to 074011266 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DC7002312 Eaton Wiring Devices 00032664717130
DC8002312 Eaton Wiring Devices 00032664724541
74011039 Hubbell Wiring Device-Kellems 00783585322933
74011266 Hubbell Wiring Device-Kellems 00783585498669
L7751 Leviton 00078477974445
CG1642 Legrand Pass & Seymour 00785007185379
CG1842 Legrand Pass & Seymour 00785007185539
RSR-739-E Remke 00785411151588
RSR-8739-E Remke 00785411151724
36805 Woodhead 00786788103361
36811 Woodhead 00786788368111
L7744 Leviton 00078477974292
074-01-1266 Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Begin Live Chat