1201W - Switch, Hubpro, 1-Pole, 15A 120/277V, WH

Wiring Device-Kellems

  • $7.21 (Each)
  • $7.21 (Each)

  • $72.10 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1201W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
1201W
Description
Switch, Hubpro, 1-Pole, 15A 120/277V, WH
Switches and Lighting Controls, Hubbell- Pro Series, Toggle Switches, General Purpose Ac, Single Pole, 15A 120/277V Ac, Back and Side Wired, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585835174 / 0783585835174 / 00783585835174
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.21 (Each)
Carton
$72.10 (Per 10)
Standard Packaging
$7.21 (Each)
Resources
Images
 
 
1201W - Small Image
 
1201W - Large Image
Attachments
 
 
1201W - Specification Sheet
Other Links
 
 
1201W - Other
 
1201W - Other
 
1201W - Other
 
1201W - Other
 
1201W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
amperage rating
15
Current Rating
15
Wattage
4155
connection
Back and Side Wired
insulation
False
Poles
Single Pole
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Product Type
Switch, Hubpro, 1-Pole, 15A 120/277V, WH
Long Description
Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, White
extra long description
HWDK 1201W SWITCH, HUBPRO, 1-POLE,
Special Features
Standard Product
Description
SWITCH, HUBPRO, 1-POLE, 15A 120/277V, WH
Additional Information
pallet quantity
4400
operating cycles
50,000
Contact Rating
Per UL 20
action
Positive Snap
Switch Type
Toggle
Contact Configuration
Two Position
Manufacturer Information
Manufacturers Part Number
1201W
Brand
WIRING DEVICE-KELLEMS
series
Heavy Duty
GTIN
00783585835174
UPC
783585835174
Taxonomies, Classifications, and Categories
Type
TOGGLE
Category Description
Residential Switches
Packaging
Weight per each
0.15
Carton
10
Package
1
Uses, Certifications, and Standards
Application
Back and Side Wired
environmental conditions
Indoor Dry unless protected by additional means
Enclosure
None
Mounting
Screw Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat