5362AW - RCPT, Dup SB, Hubpro, 20A 125V, FG, WH

Wiring Device-Kellems

  • $8.72 (Each)
  • $8.72 (Each)

  • $87.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5362AW
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
5362AW
Description
RCPT, Dup SB, Hubpro, 20A 125V, FG, WH
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
783585531212 / 00783585531212
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.72 (Each)
Standard Packaging
$87.20 (Per 10)
Resources
Other Links
 
 
5362AW - Other
 
5362AW - Other
 
5362AW - Other
 
5362AW - Other
 
5362AW - Other
Images
 
 
5362AW - Large Image
 
5362AW - Small Image
Attachments
 
 
5362AW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 V
Wattage
1875
Poles
2-Pole
amperage rating
20
Number of Wires
3-Wire
Dimensions and Weight
Size
Standard Sized Product
Descriptions
extra long description
HWDK 5362AW RCPT, DUP SB, HUBPRO, 2
Product Type
RCPT, Dup SB, Hubpro, 20A 125V, FG, WH
Description
RCPT, DUP SB, HUBPRO, 20A 125V, FG, WH
Long Description
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White
Special Features
Self Grounding
Additional Information
pallet quantity
9000
Manufacturer Information
Manufacturers Part Number
5362AW
Brand
WIRING DEVICE-KELLEMS
series
Hubbell-PRO
GTIN
00783585531212
UPC
783585531212
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard Duplex
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Hubbell-Pro Heavy Duty
nema rating
5-20R
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
standard
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat