5362I - RCPT, Dup SB, Hubpro, 20A 125V, FG , Iv

Wiring Device-Kellems

  • $19.09 (Each)
  • $19.09 (Each)

  • $190.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5362I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
5362I
Description
RCPT, Dup SB, Hubpro, 20A 125V, FG , Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.09 In Length, 1.41 In Width, 3.28 In Height, Thermoplastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585835006 / 0783585835006 / 00783585835006
Weight per unit
0.082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.09 (Each)
Standard Packaging
$190.90 (Per 10)
Resources
Images
 
 
5362I - Small Image
 
5362I - Large Image
 
5362I - Large Image
Specifications Sheets
 
 
5362I - Specification Sheet
Attachments
 
 
5362I - Specification Sheet
Other Links
 
 
5362I - Other
 
5362I - Other
 
5362I - Other
 
5362I - Other
 
5362I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material
Thermoplastic
Wattage
1875
Poles
2-Pole
amperage rating
20
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 V
Number of Wires
3-Wire
connection
Back and Side Wired
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
1.09 in
Width
1.41 in
Height
3.28 in
Size
3.28 in x 1.41 in x 1.09 in;Standard Sized Product
Descriptions
Description
RCPT, DUP SB, HUBPRO, 20A 125V, FG , IV
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.09 in Length, 1.41 in Width, 3.28 in Height, ThermoPlastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2000 lb
Features
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack.
Short Description
Duplex Receptacle, 20 A, 125 V, White
Special Features
Power Rating 1 Hp
extra long description
HWDK 5362I RCPT, DUP SB, HUBPRO, 20
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #12 AWG
Connection Type
Back and Side Wired
Mounting Type
Wall Mount
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
UL FS;CSA Certified;UL 498;Federal Specification Wc-596
Made in USA
yes
pallet quantity
4500
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
5362I
Brand
WIRING DEVICE-KELLEMS
series
Hubbell-PRO
GTIN
00783585835006
UPC
783585835006
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Standard Duplex
Packaging
Weight
0.2000 lb
Weight per each
0.082
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA Wd-6;NEMA 5-20R
Application
Hard Use
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
standard
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat