7401017 - STR Male, DCG, .50-.62", 3/4" W/Mesh

Wiring Device-Kellems

  • $83.31 (Each)
  • $83.31 (Each)
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
7401017
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
07401017
Description
STR Male, DCG, .50-.62", 3/4" W/Mesh
STR Male, DCG, .50-.62IN , 3/4IN W/Mesh
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
783585321981 / 00783585321981
Weight per unit
0.251 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.31 (Each)
Resources
Images
 
 
7401017 - Small Image
 
7401017 - Large Image
Installation Sheets
 
 
7401017 - Installation Sheet
Attachments
 
 
7401017 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Connector Material
Aluminum
Mesh Material
STAINLESS STEEL
Descriptions
Product Type
Cord Grip Connector and Mesh
extra long description
UL, CSA APPROVAL; WIRING ENCLOSURE, PENDANT STATION, HAND TOOL, CONSTRUCTION, PROCESSING AND MATERIAL HANDLING EQUIPMENT, PUMP, MOTOR AND MACHINE TOOL, HAZARDOUS/WET LOCATION APPLICATION; STRAIGHT MALE CONNECTOR TYPE; 3/4 INCH THREADED THREAD SIZE; 0.5 TO 0.625 INCH CORD SIZE; STAINLESS STEEL MESH MATERIAL; MULTI-WEAVE MESH TYPE; ALUMINUM CONNECTOR MATERIAL; FORM SIZE F2; CONNECTOR SIZE 1.13 INCH DIAMETER X 1.65 INCH LENGTH; THROAT SIZE 0.64 INCH DIAMETER; MATERIAL STAINLESS (GRIP), STAINLESS STEEL (STRAND
Description
STR MALE, DCG, .50-.62", 3/4" W/MESH
Long Description
CORD GRIP CONNECTOR AND MESH, UL, CSA APPROVAL; WIRING ENCLOSURE, PENDANT STATION, HAND TOOL, CONSTRUCTION, PROCESSING AND MATERIAL HANDLING EQUIPMENT, PUMP, MOTOR AND MACHINE TOOL, HAZARDOUS/WET LOCATION APPLICATION; STRAIGHT MALE CONNECTOR TYPE
Commodity Description
CABLE & CORD GRIPS
Additional Information
Form Size F2; Connector Size 1.13 Inch Diameter x 1.65 Inch Length; Throat Size 0.64 Inch Diameter; Material Stainless (Grip), Stainless Steel (Strand), Neoprene (Bushing), Aluminum (Collar, Nut); Temperature Rating -30 to 225 Deg F
Additional Information
Cord Size
0.5 TO 0.625 INCH
Thread Size
3/4 Inch Threaded
Mesh Type
Multi-Weave
Connector Type
STRAIGHT MALE
Manufacturer Information
Brand
HUBBELL WIRING DEVICE/KELLEMS
Manufacturers Part Number
07401017
GTIN
00783585321981
UPC
783585321981
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.251
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
Application
Wiring Enclosure, Pendant Station, Hand Tool, Construction, Processing and Material Handling Equipment, Pump, Motor and Machine Tool, Hazardous/Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7401017.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 7401017.

Deluxe Cord Grip, Stainless Steel (Mesh);Aluminum (Fitting) Material, F2 Size, 0...
  • Our Part #: 07401017
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 07401017
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 5 ($416.55) ·
07401017 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$83.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 7401017 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG75A560GT American Fittings 00662364500178
CG75A650GT American Fittings 00662364500192
CG5375NASR Appleton Electric 00781381209793
DC200500 Eaton Wiring Devices 00040893651552
DC200375 Eaton Wiring Devices 00040893651545
DC200500 GENERAL ELECTRIC n/a
7401018 Hubbell Wiring Device-Kellems 00783585321998
7401015 Hubbell Wiring Device-Kellems 00783585321967
7401017 Hubbell Wiring Device-Kellems 00783585321981
ZS209MG Killark 00783936980225
L7700 Leviton 00078477973820
L7712 Leviton 00078477973813
CGA75625M O-Z Gedney 00783126085914
CG610 Legrand Pass & Seymour 00785007996517
CG608 Legrand Pass & Seymour 00785007997477
RSRS-209-E Remke 00785411413792
RSRS-210-E Remke 00785411413815
RSRS-211-E Remke 00785411413839
RSR-209-E Remke 00785411112503
RSR-2309-E Remke 00785411163598
RSR-208-E Remke 00785411816135
36261 Woodhead 00786788362614
36259 Woodhead 00786788362591
36263 Woodhead 00786788362638

* All prices subject to change.

Begin Live Chat