74011046 - 90 Male, DCG, 1.1-1.2", 1.50" W/Mesh

Wiring Device-Kellems

  • $220.00 (Each)
  • $220.00 (Each)

  • $440.00 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
74011046
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
074011046
Description
90 Male, DCG, 1.1-1.2", 1.50" W/Mesh
Kellems Wire Management, Deluxe Cord Grips, 90 Degree Male, 1.125-1.250", 1.50" With Mesh
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585323008 / 0783585323008 / 00783585323008
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$220.00 (Each)
Carton
$440.00 (Per 2)
Standard Packaging
$220.00 (Each)
Resources
Images
 
 
74011046 - Small Image
 
74011046 - Large Image
 
74011046 - Large Image
Attachments
 
 
74011046 - Specification Sheet
Other Links
 
 
74011046 - Other
 
74011046 - Other
 
74011046 - Other
 
74011046 - Other
 
74011046 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
Single
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
1 1/2" NPT
Descriptions
Description
90 MALE, DCG, 1.1-1.2", 1.50" W/MESH
Product Type
90 Male, DCG, 1.1-1.2", 1.50" W/Mesh
Long Description
Kellems Wire Management, Deluxe Cord Grips, 90 Degree Male, 1.125-1.250", 1.50" with Mesh
extra long description
HWDK 074011046 90 MALE, DCG, 1.1-1.
Features
Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.
Special Features
Standard Product
Additional Information
pallet quantity
240
Manufacturer Information
Manufacturers Part Number
074011046
Brand
WIRING DEVICE-KELLEMS
series
Deluxe Cord Grips
GTIN
00783585323008
UPC
783585323008
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
90 Degree Male Thread
Packaging
Weight per each
0.7
Carton
2
Package
1
Uses, Certifications, and Standards
Mounting
Locknut or Tapped Opening
environmental conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
standard
UL Listed
Application
90 Degree Male- Form 5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat