AP1277I1 - Pir 1 Circ WS Sen

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AP1277I1
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
AP1277I1
Description
Pir 1 Circ WS Sen
Wall Switch Sensor, Adaptive Technology Type; 1.73 Inch W X 0.37 Inch D X 2.59 Inch H Size; Ivory Finish; Ul (Canada and Us) Approval; 120/277 Vac At 50/60 HZ Voltage Rating; Wall Mounting
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
783585143279
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AP1277I1 - Small Image
 
AP1277I1 - Large Image
Installation Sheets
 
 
AP1277I1 - Installation Sheet
Attachments
 
 
AP1277I1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 VAC AT 50/60 HZ
Material, Color, and Finish
Finish
Ivory
Dimensions and Weight
Size
1.73 Inch W x 0.37 Inch D x 2.59 Inch H
Descriptions
Product Type
Wall Switch Sensor
Description
PIR 1 CIRC WS SEN
Commodity Description
LIGHTING OCCUPANCY SENSORS
Additional Information
Material High Impact Plastic; Operating Temperature 32 to 104 Deg F; Sensing Indicator Red LED
Long Description
WALL SWITCH SENSOR, ADAPTIVE TECHNOLOGY TYPE; 1.73 INCH W X 0.37 INCH D X 2.59 INCH H SIZE; IVORY FINISH; UL (CANADA AND US) APPROVAL; 120/277 VAC AT 50/60 HZ VOLTAGE RATING; WALL MOUNTING
Additional Information
Area Coverage
1000 Sq Ft at 42 to 54 Inch Mounting H
Field of View
180 DEG
Time Delay
4 to 30 Min
Load Type
INCANDESCENT/FLUORESCENT
Load Rating
800 W at 120 VAC (Incandescent), 1000 W at 120 VAC (Fluorescent), 1800 W at 277 VAC (Florescent)
Sensor Type
ULTRASONIC, PASSIVE INFRARED
Manufacturer Information
Brand
HUBBELL WIRING DEVICE/KELLEMS
Manufacturers Part Number
AP1277I1
Model
AP1277
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Adaptive Technology
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat