BR20WHITR - T-Res, Com GRD, 20A 125V, 5-20R, WH, B+S

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR20WHITR
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
BR20WHITR
Description
T-Res, Com GRD, 20A 125V, 5-20R, WH, B+S
Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585144160 / 0783585144160 / 00783585144160
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR20WHITR - Large Image
 
BR20WHITR - Large Image
 
BR20WHITR - Large Image
 
BR20WHITR - Large Image
 
BR20WHITR - Large Image
 
BR20WHITR - Small Image
Attachments
 
 
BR20WHITR - Specification Sheet
Other Links
 
 
BR20WHITR - Other
 
BR20WHITR - Other
 
BR20WHITR - Other
 
BR20WHITR - Other
 
BR20WHITR - Other
 
BR20WHITR - Other
 
BR20WHITR - Other
 
BR20WHITR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 V
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
Poles
2-Pole
amperage rating
20
connection
Back and Side Wired
Material
Nylon
Dimensions and Weight
Size
1.32 in x 1.47 in x 3.28 in
Descriptions
Long Description
Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack.
Special Features
Tamper Resistant- Self Grounding
Description
T-RES, COM GRD, 20A 125V, 5-20R,WH, B+S
Product Type
T-Res, Com GRD, 20A 125V, 5-20R, WH, B+S
extra long description
HWDK BR20WHITR T-RES, COM GRD, 20A
Additional Information
pallet quantity
8000
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
series
Commercial Specification Grade
Brand
Hubbell Wiring Devices
Manufacturers Part Number
BR20WHITR
GTIN
00783585144160
UPC
783585144160
Taxonomies, Classifications, and Categories
Type
Tamper-Resistant
Category Description
Residential Switches
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
Certified to CSA C22.2, No. 42;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Commercial Specification Grade
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat