CFB4G30CRE - Rec CFB, 4-G Extend, 3.0" D, CR

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Per 0)

  • $369.23 (Each)
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
CFB4G30CRE
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CFB4G30CRE
Description
Rec CFB, 4-G Extend, 3.0" D, CR
Systemone Eternal™ Series Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 4-Gang CFB E-Series Box For Rectangular Covers, 3.00" Minimum Depth Of Pour, Corrosion Resistant Paint
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121307 - Floor boxes
UPC/GTIN
783585695303 / 00783585695303
Weight per unit
12.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$369.23 (Each)
Standard Packaging
None Available
Resources
Images
 
 
CFB4G30CRE - Large Image
 
CFB4G30CRE - Large Image
 
CFB4G30CRE - Large Image
 
CFB4G30CRE - Large Image
 
CFB4G30CRE - Large Image
 
CFB4G30CRE - Large Image
 
CFB4G30CRE - Small Image
Attachments
 
 
CFB4G30CRE - Specification Sheet
Other Links
 
 
CFB4G30CRE - Other
 
CFB4G30CRE - Other
 
CFB4G30CRE - Other
 
CFB4G30CRE - Other
 
CFB4G30CRE - Other
 
CFB4G30CRE - Other
 
CFB4G30CRE - Other
 
CFB4G30CRE - Other
 
CFB4G30CRE - Other
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
GALVANIZED STAMPED STEEL
Material, Color, and Finish
Color
Metallic/Green Epoxy Paint
Dimensions and Weight
Width
11.33
Length
14.57
Size
14.57 in x 11.33 in x 3.00 in
Height
3
Descriptions
Long Description
SystemOne ETERNAL™ Series Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 4-Gang CFB E-Series Box for Rectangular Covers, 3.00" Minimum Depth of Pour, Corrosion Resistant Paint
Special Features
Concentric Knock-Outs;High-Capacity Feed-Through (External Hubs Purchased Separately);Pregalvanzied Stamped Steel Box with Corrosion Resistant Paint
Construction
Fabricated
Product Type
Rec CFB, 4-G Extend, 3.0" D, CR
extra long description
HWDK CFB4G30CRE REC CFB, 4-G EXTEND
Features
Recessed 4-Gang concrete floorbox with rectangular cover, corrosion resistant painted, floorbox for use in concrete floors. The floorbox has 3.75" deep wiring chambers for large AV modules and feed-thru capacity. The floorbox offers the ability for field installed external high capacity hubs (sold separately), includes flush installation cover and 1/2" prepour cap. Each gang includes (1) 6" Solid #12 AWG Conductor grounding pigtail.
Description
REC CFB, 4-G EXTEND, 3.0" D, CR
Additional Information
Knockouts
12
Cable Entry
Through Cover
Manufacturer Information
series
Concrete Floorboxes
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CFB4G30CRE
GTIN
00783585695303
UPC
783585695303
Taxonomies, Classifications, and Categories
Type
RECESSED
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
12.45
Carton
1
Package
0
Uses, Certifications, and Standards
standard
cULus;UL514
Mounting
Field Installed
Application
For Use in Concrete Floors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat