CFB4G30PFBRE - Rec CFB, 4-G Ext, 3.0" D, RND CVR, PVC Base

Wiring Device-Kellems

  • $360.00 (Each)
  • $360.00 (Each)
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
CFB4G30PFBRE
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CFB4G30PFBRE
Description
Rec CFB, 4-G Ext, 3.0" D, RND CVR, PVC Base
Systemone Eternal™ Series Concrete Floorboxes, PVC Base Box, Recessed, 4-Gang CFB E-Series Box For Round Covers, 3.88" Minimum Depth Of Pour, Corrosion Resistant
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121307 - Floor boxes
UPC/GTIN
783585695440 / 00783585695440
Weight per unit
12.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$360.00 (Each)
Resources
Other Links
 
 
CFB4G30PFBRE - Other
 
CFB4G30PFBRE - Other
 
CFB4G30PFBRE - Other
 
CFB4G30PFBRE - Other
 
CFB4G30PFBRE - Other
 
CFB4G30PFBRE - Other
 
CFB4G30PFBRE - Other
 
CFB4G30PFBRE - Other
 
CFB4G30PFBRE - Other
Images
 
 
CFB4G30PFBRE - Large Image
 
CFB4G30PFBRE - Large Image
 
CFB4G30PFBRE - Large Image
 
CFB4G30PFBRE - Large Image
 
CFB4G30PFBRE - Large Image
 
CFB4G30PFBRE - Large Image
Attachments
 
 
CFB4G30PFBRE - Specification Sheet
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
PVC Base Box with Pregalvanzied Top
Material, Color, and Finish
Color
Gray/Metallic
Dimensions and Weight
Width
11.2
Length
15.7
Size
15.70 in x 11.20 in x 3.88 in
Height
3.88
Descriptions
Description
REC CFB, 4-G EXT,3.0" D,RND CVR,PVC BASE
Product Type
Rec CFB, 4-G Ext, 3.0" D, RND CVR, PVC Base
extra long description
HWDK CFB4G30PFBRE REC CFB, 4-G EXT,
Features
Recessed 4-Gang concrete floorbox with round cover, corrosion resistant PVC base, floorbox for use in concrete floors. The floorbox has 3.75" deep wiring chambers for large AV modules and feed-thru capacity. The floorbox offers the ability for field installed external high capacity hubs (sold separately), includes flush installation cover and 1/2" prepour cap. Each gang includes (1) 6" Solid #12 AWG Conductor grounding pigtail.
Long Description
SystemOne ETERNAL™ Series Concrete Floorboxes, PVC Base Box, Recessed, 4-Gang CFB E-Series Box for Round Covers, 3.88" Minimum Depth of Pour, Corrosion Resistant
Special Features
Corrosion Resistant PVC Base Box with Pregalvanzied Top;High-Capacity Feed-Through (External Hubs Purchased Separately);Molded in Drill Points
Construction
Fabricated
Additional Information
Knockouts
FALSE
Cable Entry
Through Cover
Manufacturer Information
Manufacturers Part Number
CFB4G30PFBRE
Brand
WIRING DEVICE-KELLEMS
series
Concrete Floorboxes
GTIN
00783585695440
UPC
783585695440
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
RECESSED
Packaging
Weight per each
12.3
Carton
1
Uses, Certifications, and Standards
standard
cULus;UL514
Mounting
Field Installed
Application
For Use in Concrete Floors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat