CR20LATR - T-Res, Com GRD, 20A 125V, 5-20R, La, SW

Wiring Device-Kellems

  • $13.75 (Each)
  • $13.75 (Each)

  • $137.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CR20LATR
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CR20LATR
Description
T-Res, Com GRD, 20A 125V, 5-20R, La, SW
Straight Blade Tamper-Resistant Duplex Receptacle, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585144313 / 0783585144313 / 00783585144313
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.75 (Each)
Standard Packaging
$137.50 (Per 10)
Resources
Other Links
 
 
CR20LATR - Other
 
CR20LATR - Other
 
CR20LATR - Other
 
CR20LATR - Other
 
CR20LATR - Other
 
CR20LATR - Other
 
CR20LATR - Other
 
CR20LATR - Other
Images
 
 
CR20LATR - Large Image
 
CR20LATR - Large Image
 
CR20LATR - Large Image
 
CR20LATR - Large Image
 
CR20LATR - Large Image
 
CR20LATR - Small Image
Attachments
 
 
CR20LATR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 V
Poles
2-Pole
amperage rating
20
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
connection
Back and Side Wired
Material
Nylon
Wire Size
#12 to #10
Phase
1
Dimensions and Weight
Size
1.32 in x 1.14 in x 3.28 in
Descriptions
Description
T-RES, COM GRD, 20A 125V, 5-20R, LA, SW
Product Type
T-Res, Com GRD, 20A 125V, 5-20R, La, SW
extra long description
HWDK CR20LATR T-RES, COM GRD, 20A 1
Long Description
Straight Blade Tamper-Resistant Duplex Receptacle, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R
Special Features
Tamper Resistant
Additional Information
pallet quantity
8000
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CR20LATR
series
Commercial Specification Grade
GTIN
00783585144313
UPC
783585144313
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Tamper-Resistant
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
Certified to CSA, C22.2, No. 42;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Commercial Specification Grade
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat