CR20WHI - Dup RCPT, Comm GRD, 20A 125V, 5-20R, WH

Wiring Device-Kellems

  • $3.56 (Each)
  • $3.56 (Each)

  • $35.60 (Per 10)
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
CR20WHI
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CR20WHI
Description
Dup RCPT, Comm GRD, 20A 125V, 5-20R, WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.32 In Length, 0.83 In Width, 3.28 In Height, Nylon Material, White, Impact Resistant, 0.1000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585900179 / 0783585900179 / 00783585900179
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.56 (Each)
Carton
$35.60 (Per 10)
Resources
Other Links
 
 
CR20WHI - Other
 
CR20WHI - Other
 
CR20WHI - Other
 
CR20WHI - Other
 
CR20WHI - Other
Images
 
 
CR20WHI - Large Image
 
CR20WHI - Large Image
 
CR20WHI - Small Image
 
CR20WHI - Large Image
Attachments
 
 
CR20WHI - Specification Sheet
Specifications Sheets
 
 
CR20WHI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material
Nylon
connection
Back and Side Wired
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.32 in
Width
0.83 in
Height
3.28 in
Descriptions
Product Type
Duplex Receptacle
Description
DUP RCPT, COMM GRD, 20A 125V, 5-20R, WH
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.32 in Length, 0.83 in Width, 3.28 in Height, Nylon Material, White, Impact Resistant, 0.1000 lb
Features
Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack.
Short Description
Duplex Receptacle, 20 A, 125 V, White
Special Features
Power Rating 1 Hp
extra long description
HWDK CR20WHI DUP RCPT, COMM GRD, 20
Additional Information
Made in USA
yes
Receptacle Type
Duplex
Compatible Wire Size
#14 to #12 AWG
Connection Type
Back and Side Wired
Mounting Type
Screw Mount
Resistance Properties
Impact Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified;Federal Specification Wc-596
Manufacturer Information
Manufacturers Part Number
CR20WHI
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585900179
UPC
783585900179
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Packaging
Weight
0.1000 lb
Weight per each
0.15
Carton
10
Uses, Certifications, and Standards
nema rating
NEMA Wd-6
Application
Commercial
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat