CS320W - Switch, Spec, 3W, 20A 120/277V, WH

Wiring Device-Kellems

  • $17.64 (Each)
  • $17.64 (Each)

  • $176.40 (Per 10)
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
CS320W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS320W
Description
Switch, Spec, 3W, 20A 120/277V, WH
Toggle Switch, 1 Pole, 3 Ways, 20 A, 120 to 277 V Ac, SPDT Contact Configuration, Thermoset (Body);Nylon (Toggle) Material, Steel Contact Material, White, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585902142 / 0783585902142 / 00783585902142
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.64 (Each)
Standard Packaging
$176.40 (Per 10)
Resources
Other Links
 
 
CS320W - Other
 
CS320W - Other
 
CS320W - Other
 
CS320W - Other
Images
 
 
CS320W - Large Image
 
CS320W - Large Image
Attachments
 
 
CS320W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120 to 277 V ac
Material
Thermoset (Body);Nylon (Toggle)
amperage rating
20
Wattage
5540
insulation
False
connection
Side Wired Only
Poles
Single Pole
Material, Color, and Finish
Contact Material
Steel
Color
White
Finish
Zinc Plated (Bridge)
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Product Type
Toggle Switch
Description
SWITCH, SPEC, 3W, 20A 120/277V, WH
Long Description
Toggle Switch, 1 Pole, 3 Ways, 20 A, 120 to 277 V ac, SPDT Contact Configuration, Thermoset (Body);Nylon (Toggle) Material, Steel Contact Material, White, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 in (L) x 1 in (W) x 4.18 in (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 lb
Features
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, White Toggle.
Short Description
Toggle Switch, Hubpro, 1 Pole, 120 to 277 VAC, White
Special Features
Corrosion Resistant Contact
extra long description
HWDK CS320W SWITCH, SPEC, 3W, 20A 1
Additional Information
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;10 PK
Number of Ways
3
Contact Configuration
SPDT
Connection Type
Back and Side Wired
actuator type
Toggle
Mounting Type
Screw Mount
dimensions
1.49 in (L) x 1 in (W) x 4.18 in (H)
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Made in USA
yes
pallet quantity
4500
operating cycles
50,000
Contact Rating
Per UL 20
action
SPDT
Switch Type
Toggle
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CS320W
series
General Purpose
GTIN
00783585902142
UPC
783585902142
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial;Industrial
environmental conditions
Indoor Dry unless protected by additional means
Enclosure
None
Mounting
Screw Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS320W.
Jump To:

Similar Items

Similar items are close alternatives to CS320W, though they may not be 100% alike.

Switch, 1 Pole, 3 Ways, 20 A, 120/227 V, Thermoset (Body);Nylon (Toggle) Materia...
  • Our Part #: CS320W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CS320W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($69.80) · 100 ($698.00) ·
CS320W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.98

Each

QTY:
Each
Add
Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmi...
  • Our Part #: CS20AC3W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CS20AC3W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($78.46) · 50 ($392.31) ·
CS20AC3W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.85

Each

QTY:
Each
Add
Commercial 3WAY Switch, Side Wire, 20AMP 120/277VOLT, White.
  • Our Part #: 523WG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CS20AC3W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($392.31) ·
523WG - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.85

Each

QTY:
Each
Add
Commercial 3WAY Switch, Side Wire, 20AMP 120/277VOLT, White.
  • Our Part #: CS320W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CS20AC3W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($78.46) ·
CS320W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CS320W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS320BW Bryant Electric 00781786174542
CS320W Eaton Wiring Devices 00032664488634
CS320W Hubbell Wiring Device-Kellems 00783585902142
54523-2W Leviton 00078477125519
CS320-2W Leviton 00078477815847
CS20AC3W Legrand Pass & Seymour 00785007126556

* All prices subject to change.

Begin Live Chat