FB2423 - Rect Floorbox, Stamp Steel, Shallow, 3-G

Wiring Device-Kellems

  • $177.14 (Each)
  • $177.14 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB2423
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
FB2423
Description
Rect Floorbox, Stamp Steel, Shallow, 3-G
Flush Concrete Floorboxes Series, Shallow Stamped Steel Box, Rectangular, 3-Gang, 3.75" Minimum Depth Of Pour
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
783585695945 / 00783585695945
Weight per unit
4.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.14 (Each)
Resources
Images
 
 
FB2423 - Small Image
 
FB2423 - Large Image
 
FB2423 - Large Image
 
FB2423 - Large Image
 
FB2423 - Large Image
 
FB2423 - Large Image
 
FB2423 - Large Image
Attachments
 
 
FB2423 - Specification Sheet
Other Links
 
 
FB2423 - Other
 
FB2423 - Other
 
FB2423 - Other
 
FB2423 - Other
 
FB2423 - Other
 
FB2423 - Other
 
FB2423 - Other
 
FB2423 - Other
 
FB2423 - Other
 
FB2423 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Material
Pre-galvanized Steel Top, PVC Spacer
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Length
12.5
Size
12.5 in x 4.81 in x 2.75 in
Height
2.75
Width
4.81
Descriptions
Description
RECT FLOORBOX, STAMP STEEL, SHALLOW, 3-G
Product Type
Rect Floorbox, Stamp Steel, Shallow, 3-G
Features
Rectangular flush shallow stamped steel floorbox for use with rectangular covers and flanges, for use in concrete floors. This 3-gang box has 2.75" minimum depth of pour, includes installation concrete cover, disposable PVC spacer, and external 1.25" prepour leveling screws. Box has .50" adjustable top, (16) ½", ¾" and (6) ¾", 1", 1-1/4" concentric knockouts, (2) removable metallic low voltage dividers and (3) 6" long #12 AWG ground wire.
Long Description
Flush Concrete Floorboxes Series, Shallow Stamped Steel Box, Rectangular, 3-Gang, 3.75" Minimum Depth of Pour
extra long description
HWDK FB2423 RECT FLOORBOX, STAMP ST
Construction
Fabricated
Special Features
Stamped Steel Box with Concentric Knock-Outs
Additional Information
Knockouts
22
Manufacturer Information
Manufacturers Part Number
FB2423
Brand
WIRING DEVICE-KELLEMS
series
Concrete Floorboxes
GTIN
00783585695945
UPC
783585695945
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
FLUSH
Packaging
Weight per each
4.85
Carton
1
Uses, Certifications, and Standards
Mounting
Field Installed
Application
For Use in Concrete Floors
standard
cULus Listed to UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat